Shop All Cups
Barebones Living
Kuksa Wooden Drinking Cup 16 oz
Mfr # CKW-1022
Zoro # G509762376
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Overall Height 3
- Overall Length 15.2
- Overall Width 7.3
Product Information
- Brand Barebones Living
- MFR # CKW-1022
- Zoro # G509762376
- UPC # 842653110220
- Country of Origin China
- Category Cups
Dimensions
Overall Height | 3 |
Overall Length | 15.2 |
Overall Width | 7.3 |
Details
Item | Kuksa Wooden Drinking Cup 16 oz. |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Knife Rack, 12 In, Stainless Steel (KRS12)
- VOLLRATH Pie Pan, Aluminum, 9-3/4 In Dia. (68089)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1557DX)
- KARAT Food Cup Flat Lid, PK1000 (C-KDL95-PP)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ITI Creamer Server, 10 oz, Bright White, PK12 (DR-100)
- ARCOROC Arcoroc Gotham 8 oz. Rocks, PK36 (J4096)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- Barebones Living Cups