Shop All Cups
Barebones Living
Kuksa Cup 4 oz BB
Mfr # CKW-1020
Zoro # G109762394
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Height 3
- Overall Width 5.3
- Overall Length 3.4
Product Information
- Brand Barebones Living
- MFR # CKW-1020
- Zoro # G109762394
- UPC # 842653110206
- Country of Origin China
- Category Cups
Dimensions
Overall Height | 3 |
Overall Width | 5.3 |
Overall Length | 3.4 |
Details
Item | Kuksa Wooden Drinking Cup 4 oz. |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Cooks Knife 8 In (31600)
- TRUE Temperature Control (988282)
- ZORO SELECT Pizza Liners, Grease Proof Quilon Paper, 9 x 9", PK 1000 (F-4065)
- ACCUREX Bearing, .75, Peer, Fhpmrz204-12-Sp1 (360422)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- ITI Creamer Server, 10 oz, Bright White, PK12 (DR-100)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- SHARPTOOLS RCR Opera Crystal Double Old Fashionl set of 6 (SH25221)
- Barebones Living Cups