Shop All Grill Accessories
Barebones Living
Cowboy Grill Cover - 30in
Mfr # CKW-453
Zoro # G009762494
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.81
- Color Black
- Length 15.75
- Height 2
Product Information
- Brand Barebones Living
- MFR # CKW-453
- Zoro # G009762494
- UPC # 819665014532
- Country of Origin China
- Category Grill Accessories
Dimensions
Width | 11.81 |
Length | 15.75 |
Height | 2 |
Details
Item | Cowboy Grill Cover - 30 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Coupler, Male, 3/8 x 3/8 In (17-0042)
- WORTH GARDEN Steel Hose Hanger (119967)
- STENS Tire Max Load Capacity 295, Max Psi 20, Ply 2, Rim Size 6" Lawn Mowers (160-185)
- THE BRUSH MAN Wasp/Hornet Killer, Long-Range, High Strength, 12PK (WASP SPRAY)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- BAREBONES LIVING Cowboy Grill Cover-23in (CKW-446)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BAREBONES LIVING Barebones Chimney Grill Starter (CKW-475)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- PRINCE CASTLE Scraper, Grill For - Part# Pc161 (PC161)
- Barebones Living Grill Accessories