Shop All Scissors
Barebones Living
Barebones Walnut Scissors, Small - Ambidextrous Grip, Wide Handles & Comfortable Fit
Mfr # GDN-059
Zoro # G409762407
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 4.5
- Width 10.75
- Height 4
Product Information
- Brand Barebones Living
- MFR # GDN-059
- Zoro # G409762407
- UPC # 819665010596
- Country of Origin China
- Category Scissors
Dimensions
Length | 4.5 |
Width | 10.75 |
Height | 4 |
Details
Color | Brown |
Item | Small Garden Scissors - Walnut |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (2CXR3)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Brand: Xerox (106R02777)
- PCI Compatible for Konica Minolta TN328B AAV8130 Black Toner 28K Yld for Konica BizHub C250i, C300i, C360i (TN328K-PCI)
- MOTORMITE 1/2X600 In Thread Sealing Tape Multi Purpose T, 25325 (25325)
- BAREBONES LIVING Barebones Walnut Scissors, Large - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-058)
- KNIPEX Sheet Metal Nibbler, 11 InL, 2.0mm Cut, Red (90 55 280)
- MILTEX INTEGRA Lister Bandage Scissors, 8in (5-550)
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Angled Forward, 4'' (A2Z-ZR661)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- Barebones Living Scissors