Shop All Grill Accessories
Barebones Living
Barebones Stainless Steel Cleaning Mesh
Mfr # CKW-329
Zoro # G309762484
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Length 3.5
- Width 5.25
- Color Stanless steel
Product Information
- Brand Barebones Living
- MFR # CKW-329
- Zoro # G309762484
- UPC # 819665013290
- Country of Origin China
- Category Grill Accessories
Dimensions
Height | 1 |
Length | 3.5 |
Width | 5.25 |
Details
Item | Stainless Steel Cleaning Mesh - Scrubber |
Color | Stanless steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 12 gal. Walk Behind Sprayer, Polyethylene Tank, 48 in Hose Length (97902)
- MTD Ring-Intake Pipe (951-14915)
- LANDSCAPERS SELECT Hose Shut-Off Plastic 3/4In (GC5143L)
- SUNBELT Saw Pruner Kit - Notch Sentei - 3 Section Telescoping Aluminum 16' 0" x0" x0" (A-B1AB317739)
- BAREBONES LIVING Barebones Chimney Grill Starter (CKW-475)
- BAREBONES LIVING Barebones Cowboy Grill Coal Shovel (CKW-465)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- BAREBONES LIVING Fire and Grill Mat (CKW-410)
- BAREBONES LIVING Cowboy Grill Cover-23in (CKW-446)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate Carry Bag (CKW-401)
- KING KOOKER Univ Hose/Reg 10 Psi (M5HPR-1)
- Barebones Living Grill Accessories