Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Fire Pit Grill Grate - Circular
Mfr # CKW-477
Zoro # G209762492
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.75
- Width 16.75
- Height 1.5
- Color Black
Product Information
- Brand Barebones Living
- MFR # CKW-477
- Zoro # G209762492
- UPC # 819665014778
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 16.75 |
Width | 16.75 |
Height | 1.5 |
Details
Item | Fire Pit Grill Grate |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 30" (SG-4507F)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 50.7 oz (BHRTUM)
- STENS Air Filter 055-170 Compatible With/ Replacement For Kohler Xt650, Xt675 14 083 22-S (055-170)
- BRIGGS & STRATTON Air Filter (6 of 795115) (4211)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- IMPERIAL MFG 0.37 In. X 150 Ft. White Fiber Glass Rope Special Imperial (2537678)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 50" Dia x 24"H (MFPR5024)
- PERFECTPILLOWS Imperial Manufacturing Group LTO160 Black Ash Container & Shovel Set (PE2201398)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories