Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Fire Pit Grill Grate Carry Bag
Mfr # CKW-402
Zoro # G709762428
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Width 13
- Height 1
- Color Black
Product Information
- Brand Barebones Living
- MFR # CKW-402
- Zoro # G709762428
- UPC # 819665014020
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 11 |
Width | 13 |
Height | 1 |
Details
Item | Fire Pit Grill Grate Carry Bag |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior ME488P Camp Fitting 1/4 Mnpt X 1" Fem (ME488P)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- PARKPOWER BY MARINCO ParkPower 12VXTRV Deluxe 12V Extension Cord (12VXTRV)
- SURTEK Forged hand pruning shears 8" (T07)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- MOBILIARIO Platinum Glowing Embers for Burner (MO2559926)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DAGAN Dagan LR-12 Bag of Lava Rock; Black (LR-12)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories