Shop All Axes, Hatchets, & Splitting Wedges
Barebones Living
Barebones Felling Axe
Mfr # HMS-2103
Zoro # G409762438
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.75
- Color Axe
- Width 26.5
- Height 2.5
Product Information
- Brand Barebones Living
- MFR # HMS-2103
- Zoro # G409762438
- UPC # 842653121035
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 8.75 |
Width | 26.5 |
Height | 2.5 |
Details
Color | Axe |
Item | Felling Axe |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver (3209030)
- K-TOOL INTERNATIONAL Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (KTI18014)
- MILWAUKEE TOOL Switch/Electric Assy (ML23-66-1145)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- BAREBONES LIVING Barebones - Japanese NATA Hatchet - 7in Easy Sharpen Blade Full Tang Stainless Steel (HMS-2126)
- BAREBONES LIVING Barebones Pulaski Axe Handle (HMS-2113)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- ESTWING 1.25lbs Axe with Hickory Wood Handle, 14" (EAX-114W)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- SEYMOUR MIDWEST MICHIGAN AXE WOOD 36""L (41847)
- FISKARS 14 HatchetSheath (375501-1001)
- Barebones Living Hammers and Striking Tools