Shop All Serving Plates and Bowls
Barebones Living
Barebones Enamel Salad Plate, Eggshell, 8in
Mfr # CKW-392
Zoro # G109762363
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Color Eggshell
- Overall Width 9.75
- Overall Length 8.25
Product Information
- Brand Barebones Living
- MFR # CKW-392
- Zoro # G109762363
- UPC # 819665013924
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.5 |
Overall Width | 9.75 |
Overall Length | 8.25 |
Details
Item | Enamel Salad Plate Set - Eggshell |
Color | Eggshell |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat, Gs (498096-550)
- ANCHOR PACKAGING ValueWrap Foodservice Film, 18" x 2000 ft. (7300118)
- PARKER HANNIFIN Parts Kit (76724)
- CAMBRO 1/6Th Size Lid Clear W/Notch (60CWCHN)
- BAREBONES LIVING Barebones Enamel Salad Plate, Slate Gray, 8in (CKW-374)
- BAREBONES LIVING Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK (CKW-358)
- TABLECRAFT Premium Mixing Bowl, SS, 1mm, 12"X6.6", 8Qt (H834)
- VOLLRATH Vollrath 12 oz. All Purpose Plastic Clear Squeeze Bottle, PK12 (52063)
- RACHAEL RAY Rachael Ray 55094 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Almond Cream (55094)
- QUICKWAY IMPORTS 16 PC Rimmed Dinnerware Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, White (QI004500)
- LORREN HOME TRENDS Lorren Home Trends Charlotte 57 Piece Bone China Charlotte Dinnerware Set; Service for 8 (Charlotte)
- Barebones Living Serving Plates and Bowls