Shop All Cups
Barebones Living
Barebones Enamel Espresso Cup, Slate Gray, 4 oz
Mfr # CKW-375
Zoro # G109762479
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate Gray
- Overall Height 3
- Overall Width 6.25
- Overall Length 3.5
Product Information
- Brand Barebones Living
- MFR # CKW-375
- Zoro # G109762479
- UPC # 819665013757
- Country of Origin China
- Category Cups
Dimensions
Overall Height | 3 |
Overall Width | 6.25 |
Overall Length | 3.5 |
Details
Item | Enamel Espresso Cup Set - Slate Gray |
Color | Slate Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 16oz Flipside Powder Coat Curved Beverage (617-S16PB-34)
- JACKSON Plug, 1/4 211P-4 Brass (4730-209-01-00)
- PARTNERS BRAND Plastic Spoons, White, 1000/Case (PW106)
- REYNOLDS 4CT Slow Cooker Liner (1001090000504)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- ARCOROC Arcoroc Gotham 8 oz. Rocks, PK36 (J4096)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- SHARPTOOLS RCR Opera Crystal Double Old Fashionl set of 6 (SH25221)
- Barebones Living Cups