Shop All Cups
Barebones Living
Barebones Enamel Espresso Cup Set - Charcoal, 4 oz
Mfr # CKW-344
Zoro # G809762366
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Width 9.75
- Overall Height 1.5
- Overall Length 8.25
Product Information
- Brand Barebones Living
- MFR # CKW-344
- Zoro # G809762366
- UPC # 819665013443
- Country of Origin China
- Category Cups
Dimensions
Overall Width | 9.75 |
Overall Height | 1.5 |
Overall Length | 8.25 |
Details
Item | Enamel Espresso Cup Set - Charcoal |
Color | Charcoal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Brush, Pump Cleaning (82526)
- FASCO Fasco D366, 3.3" Double Shaft Motor - 115 Volts 1550 RPM (D366)
- BLODGETT Potentiometer, Remote (18234)
- DEXTER RUSSELL Scalloped Slicer 12 In (31605)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- Barebones Living Cups