Shop All Cups
Barebones Living
Barebones Enamel Cup Set, Mint
Mfr # CKW-428
Zoro # G809762410
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mint
- Overall Width 7.75
- Overall Height 4
- Overall Length 4
Product Information
- Brand Barebones Living
- MFR # CKW-428
- Zoro # G809762410
- UPC # 819665014280
- Country of Origin China
- Category Cups
Dimensions
Overall Width | 7.75 |
Overall Height | 4 |
Overall Length | 4 |
Details
Item | Enamel Cup Set - Mint |
Color | Mint |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- SCEPTER 000 Stop Flow Spout, 634 in H, Plastic, Black (72)
- ZORO SELECT Food Bag, 7-3/4"L x 5-3/4"W, PK2000 (3CTZ1)
- SAF-T-ICE Tote, BPA Free, 6 gal. (SI6000BPAF)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- Barebones Living Cups