Shop All Cups
Barebones Living
Barebones Enamel Cup Set, Charcoal, 2PK
Mfr # CKW-343
Zoro # G309762392
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Width 7.75
- Overall Length 4
- Overall Height 4
Product Information
- Brand Barebones Living
- MFR # CKW-343
- Zoro # G309762392
- UPC # 819665013436
- Country of Origin China
- Category Cups
Dimensions
Overall Width | 7.75 |
Overall Length | 4 |
Overall Height | 4 |
Details
Item | Enamel Cup Set - Charcoal |
Color | Charcoal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Bracket, Door , Bottom, Assy (100-608)
- CAMBRO 8 qt CamSquare® Food Storage Container (8SFSPP190)
- CRES COR Latch Kit (100609901)
- DIXIE Disposable Teaspoon, Heavy Weight, Heavy Weight, PK1000 (DIX TH207)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- SHARPTOOLS RCR Opera Crystal Double Old Fashionl set of 6 (SH25221)
- ARCOROC Arcoroc Gotham 8 oz. Rocks, PK36 (J4096)
- Barebones Living Cups