Shop All Cooking Utensils
Barebones Living
Barebones Cowboy Grill Spatula
Mfr # CKW-463
Zoro # G409762490
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 26.25
- Color Black
- Length 5.5
- Height 2.75
Product Information
- Brand Barebones Living
- MFR # CKW-463
- Zoro # G409762490
- UPC # 819665014631
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 26.25 |
Length | 5.5 |
Height | 2.75 |
Details
Item | Cowboy Grill Spatula |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Aluminum Fry Pan, Non-Stick, 10 In. Dia. (N7010)
- LIPTON Tea, Lipton, Decaf, PK72 (290)
- GARLAND Ring (2602399)
- HOBART Gear (00-064614)
- BAREBONES LIVING Barebones Cowboy Grill Steel Skewers (CKW-461)
- BAREBONES LIVING Wooden Spoon - Walnut (CKW-367)
- BAREBONES LIVING Barebones Cowboy Grill Carving Fork (CKW-468)
- BAREBONES LIVING Cast Iron Wood Scraper-Walnut (CKW-499)
- BAREBONES LIVING Barebones Cowboy Grill Chef Spoon (CKW-466)
- BAREBONES LIVING Wooden Spatula - Walnut (CKW-368)
- LEVITON Leviton Commercial Grade Straight Blade Armored Connector 000-520CA (000-520CA)
- Barebones Living Cooking Utensils