Shop All Cooking Utensils
Barebones Living
Barebones Cowboy Grill Ladle
Mfr # CKW-464
Zoro # G209762423
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 25
- Length 5.5
- Color Black
- Height 3.25
Product Information
- Brand Barebones Living
- MFR # CKW-464
- Zoro # G209762423
- UPC # 819665014648
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 25 |
Length | 5.5 |
Height | 3.25 |
Details
Item | Cowboy Grill Ladle |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6772)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x26" (SPC1826)
- HUBBELL Control Board (T1000)
- COLDZONE Econet Control Board, #08219624 (08219624)
- BAREBONES LIVING Barebones Cowboy Grill Steel Skewers (CKW-461)
- BAREBONES LIVING Cast Iron Wood Scraper-Walnut (CKW-499)
- BAREBONES LIVING Barebones Cowboy Grill Carving Fork (CKW-468)
- BAREBONES LIVING Wooden Spoon - Walnut (CKW-367)
- BAREBONES LIVING Wooden Spatula - Walnut (CKW-368)
- BAREBONES LIVING Barebones Cowboy Grill Fish Spatula (CKW-467)
- ALLPOINTS 2 Oz Ladel For Cheese With Cool Touch Handle (8010030)
- Barebones Living Cooking Utensils