Shop All Cooking Utensils
Barebones Living
Barebones Cowboy Grill Fish Spatula
Mfr # CKW-467
Zoro # G609762382
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 14.5
- Color Black
- Length 3.5
- Height 2
Product Information
- Brand Barebones Living
- MFR # CKW-467
- Zoro # G609762382
- UPC # 819665014679
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 14.5 |
Length | 3.5 |
Height | 2 |
Details
Item | Cowboy Grill Fish Spatula |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Rotary Switch (48479-2)
- HOBART Slicer Knife (00-914753)
- AMERICAN METALCRAFT 4 oz Green Solid Portion Spoon (SPN4)
- MERCER CUTLERY Knife Guard, 12x2 In (M33114P)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- BAREBONES LIVING Wooden Spoon - Walnut (CKW-367)
- BAREBONES LIVING Barebones Cowboy Grill Carving Fork (CKW-468)
- BAREBONES LIVING Cast Iron Wood Scraper-Walnut (CKW-499)
- BAREBONES LIVING Wooden Spatula - Walnut (CKW-368)
- BAREBONES LIVING Barebones Cowboy Grill Steel Skewers (CKW-461)
- TABLECRAFT Solid Spatula, Silicone/SS, 12.875"L (10055)
- Barebones Living Cooking Utensils