Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Cowboy Fire Pit Grill Side Table Cowboy Fire Pit Grill Side Table - 30in
Mfr # CKW-451
Zoro # G909762488
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.5
- Width 29.75
- Height 2.25
- Color Black
Product Information
- Brand Barebones Living
- MFR # CKW-451
- Zoro # G909762488
- UPC # 819665014518
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 17.5 |
Width | 29.75 |
Height | 2.25 |
Details
Item | Cowboy Fire Pit Grill Side Table - 30 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- NYLABONE Power Chew Dog Chew Toy TriplePcs Reg (NR106P)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- BLUEGRASS LIVING 42 In. X 20 Inch. Rectangular Mgo Propane Fire Pit Table With Gl (HF42181AA)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories