Shop All Outdoor Fireplaces, Fire Pits & Accessories
Barebones Living
Barebones Cowboy Fire Pit Grill - 30in
Mfr # CKW-450
Zoro # G709762459
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.75
- Width 32.75
- Height 14
- Color Black
Product Information
- Brand Barebones Living
- MFR # CKW-450
- Zoro # G709762459
- UPC # 819665014501
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 32.75 |
Width | 32.75 |
Height | 14 |
Details
Item | Cowboy Fire Pit Grill - 30 in |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Liquid Insect Killer 17.5 oz (HG-11031)
- TAYLOR PRECISION PRODUCTS Digital Weather Forecaster with Barometer and Alarm Clock (1735)
- STENS Air Filter For Toro Oem : 127-9193 (100-740)
- LODGE SCRAPER PAN & GRILL 2PK (SCRAPERCOMBO)
- BAREBONES LIVING Barebones Fire Pit Grill Grate - Circular (CKW-477)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 23in (CKW-440)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- CLASSIC ACCESSORIES Coverage Round Fire Pit Cover, Small, Black Fll (55-552-010401-00)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 20 lb Bag (LAVAST-M-20)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- Barebones Living Outdoor Fireplaces, Fire Pits & Accessories