Shop All Aprons
Barebones Living
Barebones Chef Grilling Apron
Mfr # CKW-480
Zoro # G709762398
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Width 17.5
- Overall Length 12.75
- Height 1
Product Information
- Brand Barebones Living
- MFR # CKW-480
- Zoro # G709762398
- UPC # 819665014808
- Country of Origin China
- Category Aprons
Dimensions
Width | 17.5 |
Overall Length | 12.75 |
Height | 1 |
Details
Item | Chef Grilling Apron - Charcoal |
Color | Charcoal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Overnight Parking Sign, 18" x 12, T1-1154-EG_12x18 (T1-1154-EG_12x18)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- BAREBONES LIVING Chef Grilling Apron - Stone (CKW-478)
- BAREBONES LIVING Tradesman Leather Apron (CKW-479)
- CONDOR Chemical Resistant Bib Apron, SBR Rubber, 16 mil Thick, 45 in L, Black, Universal Size (4T299)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- UNCOMMON THREADS Deviate Bib Apron Confetti Red Webbing (3121-D5W3)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Hunter Green (18140)
- FAME FABRICS Bib Apron, F53, Turquoise (83280)
- Barebones Living Workwear and Protective Clothing