Shop All Cookware
Barebones Living
Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking
Mfr # CKW-312
Zoro # G609762474
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 17.5
- Height 12
- Length 17.75
Product Information
- Brand Barebones Living
- MFR # CKW-312
- Zoro # G609762474
- UPC # 819665013122
- Country of Origin China
- Category Cookware
Dimensions
Width | 17.5 |
Height | 12 |
Length | 17.75 |
Details
Item | All-In-One Cast Iron Grill |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Lever Lid for TGS Carafes, Black (RTGSL25)
- THANK YOU 7lbs Butterscotch Pudding-Thank You, PK6 (79873250864)
- ENSURE Ensure Shake Vanilla 8 fl. oz. Bottles, PK16 (53432)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 10in (CKW-317)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 12in (CKW-318)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- BAREBONES LIVING Barebones All-in-One Cast Iron Skillet, 6in (CKW-315)
- BAREBONES LIVING Cast Iron Skillet - 10in (CKW-302)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- Barebones Living Cookware