Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423233206 Nursing - Lab Values
Mfr # 9781423233206
Zoro # G903921300
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barcharts Publishing
- MFR # 9781423233206
- Zoro # G903921300
- UPC # 654614033208
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Handy 6 page laminated reference to the most important lab values for nurses to know.
Lamination means it will last the lifetime of your career. Paper-thin, so you can keep it with your clipboard or at the nurses’ station for referencing a value faster than using the Internet.
Table of Content:- Arterial blood gas
- Basic metabolic panel
- Cardiac enzyme markers
- Complete blood count & differential
- Comprehensive metabolic panel
- Fecal occult blood
- Author: Julie Henry
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Ricoh Spc430 821106 Yellow Toner Ctg (821106-PCI)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- BRADY Lockout Training Materials, English, PK10 (LOSC13)
- Barcharts Publishing Reference Books