Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423226017 Microsoft Windows 10 Guide
Mfr # 9781423226017
Zoro # G303921191
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barcharts Publishing
- MFR # 9781423226017
- Zoro # G303921191
- UPC # 654614026019
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
The guide to the settings and features of Windows 10 that will optimize your system for you, with guidance for managing and securing your computer as well. Whether you are a beginner or experienced user, learn about new features or discover and use some of Windows functions for the first time.
Table of Content:- New features, signing in to windows
- Microsoft accounts & resources
- Windows 10 start menu & screen
- Managing tiles & tile groups
- Working on the desktop
- Managing windows on the desktop
- Monitoring messages & notifications
- Author: Joan Lambert
- Format: Laminated Guide
- Pages: 6
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- GHENT Ghent 3' x 5' Bulletin Board - Caramel Vinyl Surface - Silver Frame (AV35-181)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423233206 Nursing - Lab Values (9781423233206)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423225836 Anatomy Easel in English (9781423225836)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- Barcharts Publishing Reference Books