Shop All Reference Books
Barcharts Publishing
BarCharts Publishing 9781423225836 Anatomy Easel in English
Mfr # 9781423225836
Zoro # G103921223
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barcharts Publishing
- MFR # 9781423225836
- Zoro # G103921223
- UPC # 654614025838
- Country of Origin China
- Category Reference Books
Description
We provide all informative and knowledgeable books. We use to encourage reader with modern facilities for news gathering, page composition and printing. We always value for the our clients and their requirements.
Powerful human anatomy reference in 21 pages with more detailed illustrations and labeled parts per page than any other reference tool. Pages are laminated, making them rip and spill-proof and are spiral bound with an easel-stand making this a desktop reference that stands tall on your desk for hands-free reading.
Table of Content:- Muscular system, origins & insertions
- Skeletal system, joints & ligaments
- Nervous System & the brain
- Circulatory system & heart
- Digestive system & viscera
- Respiratory & urinary systems
- Author: Vincent Perez
- Format: Easel
- Pages: 21
- Language: English
- Dimension: 11.00" x 8.50" x 0.06"
- Weight: 0.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING White Recycled Legal Pad, 40 Pg, Pk12 (74712)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL31005)
- UNI-BALL Grip Stick Roller Ball Pen, Fine 0.7mm, Black Ink/Barrel, PK12 (60708)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423233206 Nursing - Lab Values (9781423233206)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231134 Lean Six Sigma - Quick Study (9781423231134)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- ZORO SELECT Fastener Tech Sheet, Metric Torque Values (5DFF8)
- Barcharts Publishing Reference Books