Shop All Books
Barcharts
BarCharts 9781423218494 U.S. Government Study Guide
Mfr # 9781423218494
Zoro # G203860323
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This newly revised and updated edition of barcharts’ best-selling U.S. Government study guide features an even more comprehensive, in-depth look at the workings of America’s highest political systems. Each color-coded section discusses a particular element of the government in detail using key definitions, office and agency descriptions, and timelines of important events that have impacted how the United States operates politically. It’s the perfect reference tool for students and history buffs alike.
Topics Covered Includes- The three branches of the federal government
- The constitution & the bill of rights
- How a bill becomes a law
- The political party system
- Title: U.S. Government
- Author: Zacharay Courser, Ph.D.
- Format: Laminated Guide
- Language: English
- Pages: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Name Tag Stickers, White Rectangl, PK100 (5147)
- GLOBAL INDUSTRIAL Dry Erase Marker & Eraser Kit (695527K)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- ZORO SELECT Long Corrugated Boxes, 28" x 10" x 10", Kraft, 25/Bundle (55VJ09)
- BARCHARTS BarCharts 9781423228615 Reflexology - Quickstudy Easel Study Guide (9781423228615)
- QUICKSTUDY Quickstudy QS-27255 Quick Study Reference Guide-Dog Care (QS-27255)
- CARSON DELLOSA Pocket Chart Bag, Border Storage, 5pkt (5652)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 4-5, Paperback (704700)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- THE E-Z GRADER E-Z Grader, Purple, PK3 (5703PURPLE)
- Barcharts Books