Shop All Tailgate Nets
Barberella
Pop & Lock POPPL8521 Power Tail Gate Lock with or without Camera for 2005-2015 Tacoma; Balck
Mfr # POPPL8521
Zoro # G704153214
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barberella
- MFR # POPPL8521
- Zoro # G704153214
- UPC # 859193003462
- Country of Origin China
- Category Tailgate Nets
Description
Features
- The power tailgate lock adds the convenience of one-button tailgate security
- Works with backup cameras
- Locking and unlocking your tailgate from your truck's cab becomes as easy as locking and unlocking your doors
- Permanently mounted inside your truck's tailgate, the power tailgate lock connects using simple push-and-lock connectors to your truck's power door lock system
- Lock your doors and the tailgate automatically locks with them
- Lock your tailgate and have security with the push of a button
- Prevent tailgate theft
- Works great with truck bed covers, caps, lids and toppers
- 2005-2015 Tacoma
- Color: Black
- Material: Steel
- Type: Lock
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Clevis, Farm 5" x5" x2" (A-UC17)
- JJ KELLER Cargo Tank Inspection Markings, PK10 (1294)
- BLASTER Air Tool Cleaner/Conditioner, Aerosol Can, 11 oz, Mineral, -25° F (16-ATC)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- BARBERELLA Pop & Lock POPPL5500 Black Tail Gate Lock of Full Handle Replacement with or without Backup Camera for 2005-2015 Tacoma (POPPL5500)
- BARBERELLA Pop & Lock POPPL1100 Manual Tailgate Lock for 1999-2006 Silverado; Sierra- Black (POPPL1100)
- BARBERELLA Pop & Lock POPPL5400 Full Handle Replacement with Bolt Codeable Tail Gate Lock Cylinder for 2005-2015 Tacoma; Balck (POPPL5400)
- STANDARD IGNITION Trunk Lock, TL-104 (TL-104)
- TRAXION ENGINEERED PRODUCTS Tailgate Ladder (5-100)
- DEE ZEE Dee Zee DZ43103 Tailgate Assist for 2019 Ford Ranger (D37-DZ43103)
- VELVAC Air Cylinder Kit 2-1/2" X 8" Stroke, 101054 (101054)
- Barberella Truck Bed & Tailgate Accessories