Shop All Two Way Radio Accessories
Banshee
Surveillance Kit, Black
Mfr # CH-EM2P
Zoro # G0988491
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Clear Acoustic Tube
- For Use With A10, A12 Series Radio, AU1200, AV1200, BPR-40, CLS, CP, CT, DTR, ECP 100, EP450, FDC, GP, GTI, GTX, LTS2000, Mag One A8, P, PMR446, PR400, PRO, RDX, SP, Spirit, VL 130, VL50, XTN, XTN AX, XTN XU, XTN XV
- Push To Talk Yes
Product Information
- Brand Banshee
- MFR # CH-EM2P
- Zoro # G0988491
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 4 ft |
Details
Item | Earpiece |
Material | Plastic |
Color | Black |
Includes | Clear Acoustic Tube |
For Use With | A10, A12 Series Radio, AU1200, AV1200, BPR-40, CLS, CP, CT, DTR, ECP 100, EP450, FDC, GP, GTI, GTX, LTS2000, Mag One A8, P, PMR446, PR400, PRO, RDX, SP, Spirit, VL 130, VL50, XTN, XTN AX, XTN XU, XTN XV |
Push To Talk | Yes |
Volume Control | No |
Features | Fits Either Left or Right Ear, Provides Clear Sound In Loud Areas, Push to Talk Function |
Connector | Two Pin |
Description
Earpiece, Push To Talk Yes, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, 1.5V, 377 (EVE377BPZ2)
- ILC Replacement for Kyocera Bp-1100s Battery (BP-1100S BATTERY KYOCERA)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-513-879)
- RCF Rcf L10750YK 10" Midbass Speaker - Black (L10750YK)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9146)
- EARPHONE CONNECTION BT Earpieces, EP-E2-35, Cmptbl:XPR (EP-E2-35)
- Banshee Two Way Radio Accessories