Shop All Two Way Radio Accessories
Banshee
Ear Loop Earpiece, Black
Mfr # CH-EM2N
Zoro # G0960193
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Number of Wires 1
- Push To Talk Yes
- For Use With AP10, AP50, AP73, AU1200, AV1200, AX, Blackbox Series Radios, BPR-40, BPR40 MagOne, CLS, CP, CT, DTR, ECP 100, ECP100, EP450, FD, FDC, GP, GTI Privacy Plus Portable, GTX LTR Portable, Handie Pro, LTS2000, Mfr. No. BPR40 XTN, MU, MV, PMR446, PR400, PRO, PTX600, RDV, SP, Spirit HP 10, Spirit Pro, Spirit Pro Plus, SU, SV, VHF/UHF Spirit, VL 130, VL130 and GTX, VL50, XU, XV
Product Information
- Brand Banshee
- MFR # CH-EM2N
- Zoro # G0960193
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 48 in |
Details
Material | Plastic |
Item | Earpiece |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | AP10, AP50, AP73, AU1200, AV1200, AX, Blackbox Series Radios, BPR-40, BPR40 MagOne, CLS, CP, CT, DTR, ECP 100, ECP100, EP450, FD, FDC, GP, GTI Privacy Plus Portable, GTX LTR Portable, Handie Pro, LTS2000, Mfr. No. BPR40 XTN, MU, MV, PMR446, PR400, PRO, PTX600, RDV, SP, Spirit HP 10, Spirit Pro, Spirit Pro Plus, SU, SV, VHF/UHF Spirit, VL 130, VL130 and GTX, VL50, XU, XV |
Volume Control | No |
Features | Fits Either Left or Right Ear, Microphone Hidden Inside Push to Talk Button, Provides Clear Sound In Loud Areas |
Connector | Two Pin |
Number of Ears | One |
Compatible Radio Brand | Motorola |
Earpiece Connection Type | Wired |
Earpiece Style | Ear Hook |
Compatible Radio Series | CLS, CP, CT, DTR, ECP100, EP450, GP, GTI, GTX, LTS 2000, PR400, PTX600, RDV, SP10, SP21, SP50, Spirit M, Spirit Pro, VL130, VL50 |
Number of Earpieces Included | 1 |
Earpiece Color | Black |
Compatible Radio Manufacturer Model Number | AP10, AP50, AP73, AU1200, AV1200, AX, BPR40, BPR40 MagOne, BPR40 XTN |
Microphone Location | In-Earpiece |
Radio Connector Type | 2 Pin |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLS, CP, CT, DTR, ECP100, EP450, GP, GTI, GTX, LTS 2000, PR400, PTX600, RDV, SP10, SP21, SP50, Spirit M, Spirit Pro, VL130, VL50, Compatible Radio Manufacturer Model Number AP10, AP50, AP73, AU1200, AV1200, AX, BPR40, BPR40 MagOne, BPR40 XTN, Compatible Radio Grainger Model Number Not Applicable, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Battery Sla Ub12350 U1 (D5722)
- PANASONIC Panasonic:Panasonic CR1616 3V Lithium Battery, PK 5 (Pan-CR1616)
- PANASONIC Panasonic:Panasonic CR2016 3V Lithium Battery, PK 5 (Pan-CR2016)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- BANSHEE Battery, 7.2V (QYT-6308-2600)
- BANSHEE Speaker Microphone, 24" L, 2-1/2" W (CH-17)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-AR7000)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- Banshee Two Way Radios & Accessories