Shop All Two Way Radio Accessories
Banshee
Battery Pack, Lithium Ion Battery, 7.4V
Mfr # PMNN4077
Zoro # G4823467
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. TRBO, XPR6500
- Fits Brand Motorola
- Battery Type Lithium-ion
- Recharge Time Charger Dependent
- Voltage 7.5 V
Product Information
- Brand Banshee
- MFR # PMNN4077
- Zoro # G4823467
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | Mfr. No. TRBO, XPR6500 |
Item | Radio Battery |
Fits Brand | Motorola |
Battery Type | Lithium-ion |
Recharge Time | Charger Dependent |
Voltage | 7.5 V |
Battery Capacity | 2,000 mAh |
Compatible Radio Series | XPR 6000 |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- COMMSCOPE Replacement for Tessco Cellmax-o-cpusei (CELLMAX-O-CPUSEI)
- ILB GOLD Medical Battery, Replacement For G.E, Gm-Bat Battery (GM-BAT BATTERY)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9141)
- BANSHEE Battery, 7.2V (NTN4970)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Battery, 7.5V (QYT-4497)
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- Banshee Two Way Radios & Accessories