Shop All Two Way Radio Accessories
Banshee
Battery, 7.5V
Mfr # QYT-4497
Zoro # G5293607
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With CP150, CP160, CP180, CP200, Mfr. No. CP140, PR400
- Voltage 7.5 V
- Compatible Radio Series CP040, CP140, CP150, CP160, CP180, CP200, CP200d, CP340, CP360, CP380, EP450, GP3138, GP3688, PR400
- Compatible Radio Manufacturer Model Number CP140, CP150, CP160, CP180, CP200, PR400
Product Information
- Brand Banshee
- MFR # QYT-4497
- Zoro # G5293607
- Country of Origin China
- Category Two Way Radio Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Radio Battery |
For Use With | CP150, CP160, CP180, CP200, Mfr. No. CP140, PR400 |
Voltage | 7.5 V |
Compatible Radio Series | CP040, CP140, CP150, CP160, CP180, CP200, CP200d, CP340, CP360, CP380, EP450, GP3138, GP3688, PR400 |
Compatible Radio Manufacturer Model Number | CP140, CP150, CP160, CP180, CP200, PR400 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP040, CP140, CP150, CP160, CP180, CP200, CP200d, CP340, CP360, CP380, EP450, GP3138, GP3688, PR400, Compatible Radio Manufacturer Model Number CP140, CP150, CP160, CP180, CP200, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,200 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 88 lbs (OMA6402)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-22 PANA)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE AAA BATTERIES, 24PK (ALAAA24PPJ)
- ADD-ON Addon 5 Pack Of Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB-5PK)
- BANSHEE Battery Pack, Fits Model TRBO/XPR6500 (PMNN4066)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9146)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-AR7000)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- BANSHEE Battery, 7.2V (NTN4970)
- 3M Tactical Headset, Foldable, Dual Lead, Brn (MT20H682FB-19 CY)
- Banshee Two Way Radio Accessories