Banshee TE4-0225-812 Automatic Smart Battery Charger for 6 V-12 V Lead Acid Batteries
Mfr # TE4-0225-812
Zoro # G504118093
Product Information
- Brand Banshee
- MFR # TE4-0225-812
- Zoro # G504118093
- Country of Origin China
- Category Automotive Battery Chargers
Description
Car battery charger with 6/12V DC output voltage and reverse polarity key specifications special Features: voltage: input: 120V AC/60Hz or 230V AC/50 Hz Output: 6 and 12V DC charging current: 2A for 6V batteries 2A or 4A for 12V and 6V battery capacity: all types of 6V/12V lead acid batteries WET, MF, AGM and gel reverse polarity, overcharge and short-circuit protection Error beep warning with LED display LED power and charging indicators detachable and interchangeable lead sets, clamps and eyelet terminals light weight Easy to use no risk of overcharging spark proof great for RV, boats cars, bikes and more charging voltage is auto select for 12v batteries lower than 8V you can use this charger to recover the battery step by step instructions are included works with wet, MF, AGM or GE
Features- 2 year warranty
- Dimension: 1" H x 1" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE UNIVERSAL TAILGATE MAT (DZ86700)
- TRUXEDO 04-06 SILVERADO/SIERRA 5FT 8IN BED TRUXPORT TONNEAU COVER (280601)
- STEELMAN 1/4" Carbide Double Cut Burr for Tire Repair Dressing (18241)
- GATES Classical Section Wrapped V-Belt, B97 (B97)
- ASSOCIATED EQUIPMENT ASSOCIATED EQUIPMENT 6002B 6 12 24 Volt Fleet Charger (AS6002B)
- DUAL PRO RealPRO Series Battery Charger - 18A - 3-6A-Banks - 12V-36V (RS3)
- DUAL PRO Professional Series Battery Charger - 30A - 2-15A-Banks - 12V (PS2)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- Banshee Automotive Chargers, Jumpers & Accessories