Banshee TE4-0225-806 MultiPurose 6 V-12 V Intelligent Battery Charger ; 2 Amp Slow Charge 4 AMP
Mfr # TE4-0225-806
Zoro # G704118145
Product Information
- Brand Banshee
- MFR # TE4-0225-806
- Zoro # G704118145
- Country of Origin China
- Category Automotive Battery Chargers
Description
Car battery charger with 6/12V DC output voltage and reverse polarity key specifications special Features: voltage: input: 120V AC/60Hz or 230V AC/50 Hz Output: 6 and 12V DC charging current: 2A for 6V batteries 2A or 4A for 12V and 6V battery capacity: all types of 6V/12V lead acid batteries WET, MF, AGM and gel reverse polarity, overcharge and short-circuit protection Error beep warning with LED display LED power and charging indicators detachable and interchangeable lead sets, clamps and eyelet terminals light weight Easy to use no risk of overcharging spark proof great for RV, boats cars, bikes and more charging voltage is auto select for 12v batteries lower than 8V you can use this charger to recover the battery step by step instructions are included works with wet, MF, AGM or GE
Features- 2 year warranty
- Dimension: 1" H x 1" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- UWS Truck Side Tool Box, 48", EC30102 (EC30102)
- VELVAC Repl. Convex Heated Glass Kit V-Max (709650)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber (8891080)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- KAPSCO MOTO Kapsco Moto TCBC-0612 1.0A 12 to 6V Smart Battery Trickle Charger Maintainer (TCBC-0612)
- JUMP-N-CARRY Jump-N-Carry AIR 1700 Peak-Amp 12-Volt Jump Starter - Power Source - Air Compressor (KKC-AIR)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GENPRO10X1)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2015 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Boat (MAX3526091)
- Banshee Automotive Battery Chargers