Shop All Battery Chargers
Banshee
Banshee BC-LI-12V-987 12V Lithium Ion Battery Charger for Motorcycle
Mfr # BC-LI-12V-987
Zoro # G304202077
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Banshee
- MFR # BC-LI-12V-987
- Zoro # G304202077
- UPC # 843443148799
- Country of Origin China
- Category Battery Chargers
Description
The Banshee lithium battery charger is the perfect tool to keep your Lithium-ion motorcycle batteries fully charged. This charger is designed for charging and maintaining 12 volt lifepo4 batteries. The Banshee lithium charger is a fully automatic charger with a built-in circuit protection to prevent overcharging, short circuit and reverse polarity.
Features- Fully Automatic Smart Charger
- 2 Stages - CC/CV
- Over Voltage Protection
- Over Charge Protection
- Over Load Protection
- Short Circuit Protection
- Reverse Polarity Protection
- Clamps & Ring Terminals
- Input Voltage: AC 110V
- Output Voltage: DC 14.4V
- Charging Current: 2 Amp
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- BUSHNELL Binocular, 10 X 42 Magnification, Roof Prism, 293 ft Field of View (141042)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- SQUIDS BY ERGODYNE 3386 Hi-Vis Orange Arm Band ID Badge Holder, 10PK (3386HVPK10)
- BANSHEE Banshee BC-LI-12V-2 12V Lithium Ion Battery Charger for Motorcycle (BC-LI-12V-2)
- BANSHEE Banshee BC-LI-12V 12V Lithium Ion Battery Charger for Motorcycle (BC-LI-12V)
- SENIX 20 Volt Max* Lithium-ion Battery Charger (CHX2)
- DANTONA Charger, F074-010-W (F074-010-W)
- LEVITON Leviton T5632-E Combination Devices (T5632-E)
- CLORE AUTOMOTIVE 12/24V Wheel Battery Charger; 40/20/2/230A (4745)
- SPORTSMAN Automatic Battery Float Charger, PK2 (BFC8794)
- Banshee Battery Chargers