Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
SS 8mm Pin, Gas Spring Connector
Mfr # 96029A
Zoro # G2700406
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8mm Pin
- For Use With Gas Springs
- Material Stainless Steel
- Application Gas Spring Connector
Product Information
- Brand Bansbach Easylift
- MFR # 96029A
- Zoro # G2700406
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Bracket 900BA6 |
Type | 8mm Pin |
For Use With | Gas Springs |
Material | Stainless Steel |
Application | Gas Spring Connector |
Description
Bracket 900BA6, 8mm Pin, Material Stainless Steel, Gas Spring Connector, For Use With Gas Springs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19319)
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Black (7108-19-41)
- BANSBACH EASYLIFT Hinge Eye, M8 Thread SW 10 W 8.2 H 20 (96115)
- BANSBACH EASYLIFT Bracket 900BA4, 13mm Ball (96293)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 5mm Hole 20mm M5 Thrd (96098)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- Bansbach Easylift Gas Spring Brackets & Fittings