Shop All Gas Springs & Dampers
Bansbach Easylift
Rotary Damper, DiskMetal, M20x1.5
Mfr # FED-2010M-C
Zoro # G1970768
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 100 per min
- Force 9.2 lb
- Material Steel
- Rod Thread Size M20x1.5
Product Information
- Brand Bansbach Easylift
- MFR # FED-2010M-C
- Zoro # G1970768
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M20x1.5 |
Extended Length | 62.5 mm |
Rod Dia. | 8 mm |
Cylinder Dia. | 20 mm |
Details
Item | Rotary Damper |
Type | Fixed |
Max. Cycle Rate | 100 per min |
Force | 9.2 lb |
Material | Steel |
Adjustable Resistance | No |
Damper Type | Disk |
Locking | No |
Fixed Resistance | No |
Max. Weight | 66 lb |
Stroke | 10 mm |
Description
Rotary Damper, Fixed, Material Steel, Force 9.2 lb, Max. Weight 66 lb, Rod Thread Size M20x1.5, Locking No, Rod Dia. 8 mm, Cylinder Dia. 20 mm, Stroke 10 mm, Extended Length 62.5 mm, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI Centerline Strikes 6 Series, S6514 X 32D (S6514 X 32D)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 LH)
- RICHELIEU HARDWARE 1 11/32 in (34 mm) Matte Black Contemporary Cabinet Knob (BP872634900)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- GENESIS Gs06-0400Pe10-018 Gas Spring (GSS 1752UM)
- Bansbach Easylift Gas Springs & Dampers