Shop All Gas Springs & Dampers
Bansbach Easylift
Rotary Damper, Disk, 4.5 Nm
Mfr # FDN-63A-R453
Zoro # G0269641
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disk
- Max. Rotation Speed 50 rpm
- Max. Cycle Rate 12 cycles/min
- Material Iron
- Operating Temp. -10~50¡C
Product Information
- Brand Bansbach Easylift
- MFR # FDN-63A-R453
- Zoro # G0269641
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Height | 14mm |
Length | 89mm |
Width | 63mm |
Details
Item | Rotary Damper |
Type | Disk |
Max. Rotation Speed | 50 rpm |
Max. Cycle Rate | 12 cycles/min |
Material | Iron |
Operating Temp. | -10~50¡C |
Torque | 4.5±0.5 Nm |
Adjustable Resistance | No |
Locking | No |
Fixed Resistance | Yes |
Damper Type | Disk |
Shaft Material | Nylon (with glass) |
Damping Direction | Clockwise |
Application | Control speed, Dampen drivers |
Body Material | Iron (SPFC) |
Weight | 115g |
Description
Rotary Damper, Disk, Material Iron, Torque 4.5 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4FCW5)
- LAMP Grab Catch, Push-to-Open, Spring, 6.6 lb. (MC-28/BLK)
- DELTANA Pocket Door Bolts, Jamb Bolt Oil Rubbed Bronze (PDB42U10B)
- SPD Welded Blade End Gas Spring (GSWB2586112)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- Bansbach Easylift Gas Springs & Dampers