Shop All Gas Springs & Dampers
Bansbach Easylift
Rotary Damper, Disk, 1 Nm
Mfr # FDT-47A-103
Zoro # G1968869
original price:
$19.59
10% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disk
- Max. Rotation Speed 50 rpm
- Max. Cycle Rate 12 cycles/min
- Material Iron
- Operating Temp. -10~50¡C
Product Information
- Brand Bansbach Easylift
- MFR # FDT-47A-103
- Zoro # G1968869
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Width | 47mm |
Height | 10.3mm |
Length | 65mm |
Details
Item | Rotary Damper |
Type | Disk |
Max. Rotation Speed | 50 rpm |
Max. Cycle Rate | 12 cycles/min |
Material | Iron |
Operating Temp. | -10~50¡C |
Damper Type | Disk |
Fixed Resistance | Yes |
Locking | No |
Torque | 1±0.2 Nm |
Adjustable Resistance | No |
Shaft Material | Nylon (with glass) |
Application | Control speed, Dampen drivers |
Body Material | Iron (SPFC) |
Damping Direction | Both directions |
Weight | 50g |
Description
Rotary Damper, Disk, Material Iron, Torque 1 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- MSI Rockmount Durang Cream Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 8PK (ZOR-PNL-0084)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm (FDT-47A-502)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 (HX3P1-001)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L (FPD-1050A3-CW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-063)
- SPD Welded Blade End Gas Spring (GSWB228656)
- Bansbach Easylift Gas Springs & Dampers