Shop All Gas Springs & Dampers
Bansbach Easylift
Rotary Damper, 50 rpm, Counter Clockwise
Mfr # FRN-F2-L203
Zoro # G0268530
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Rotation Speed 50 rpm
- Type Rotary
- Max. Cycle Rate 10 cycles/min
- Operating Temp. 0~50¡C
- Body Material Polycarbonate (PC) + Glass fiber
Product Information
- Brand Bansbach Easylift
- MFR # FRN-F2-L203
- Zoro # G0268530
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Width | 40mm |
Height | 42mm |
Length | 47mm |
Details
Item | Rotary Damper |
Max. Rotation Speed | 50 rpm |
Type | Rotary |
Max. Cycle Rate | 10 cycles/min |
Operating Temp. | 0~50¡C |
Body Material | Polycarbonate (PC) + Glass fiber |
Application | Control speed, Dampen drivers |
Shaft Material | Metal (SUS) |
Damping Direction | Counter-clockwise |
Gear Material | Polyacetal |
Torque | 2±0.4 Nm |
Weight | 93.2g |
Color | Black |
Description
Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Torque 2Nm, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNB 26D)
- ERIEZ Magnetic Grate, Rare Earth, 6x6x1 1/2In (135677P)
- MASTER LOCK PADLOCK 1-3/4"" ONE KEY#1 (1UP)
- EBERHARD MANUFACTURING CO Stud Bolt (EMC 2500-4 ZN)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-100)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- Bansbach Easylift Gas Springs & Dampers