Shop All Gas Springs & Dampers
Bansbach Easylift
Lever Release Towards Spring
Mfr # 8452
Zoro # G2335532
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Towards Spring
- Material Steel
- For Use With Gas Springs
Product Information
- Brand Bansbach Easylift
- MFR # 8452
- Zoro # G2335532
- Country of Origin Germany
- Category Gas Springs & Dampers
Details
Item | Lever Release |
Type | Towards Spring |
Material | Steel |
For Use With | Gas Springs |
Description
Lever Release, Towards Spring, Material Steel, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 226, PK2 (ZUSAV60226)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm (FWM-1612XBD-C)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M12x1, 70mm L (FA-1212C2-C)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- Bansbach Easylift Gas Springs & Dampers