Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Hinge Head, 10mm Eyelet, M10 Thread
Mfr # 96127
Zoro # G0778635
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Length 43mm M10 Thread
- For Use With Gas Springs
- Application Gas Spring Connector
- Eyelet Diameter 10 mm
- Material Zinc Plated Steel
Product Information
- Brand Bansbach Easylift
- MFR # 96127
- Zoro # G0778635
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 10 mm |
Details
Item | Hinge Head |
Type | Length 43mm M10 Thread |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Material | Zinc Plated Steel |
Description
Hinge Head, Length 43mm M10 Thread, Material Zinc Plated Steel, Eyelet Diameter 10 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10001626 (10001626)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KA)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (C8055-C415A-14A)
- BANSBACH EASYLIFT Hinge Eye, 6.2mm 16mm M5 Thread (96150)
- BANSBACH EASYLIFT C Bracket, Pin, Zinc Plated Steel (96006)
- BANSBACH EASYLIFT Hinge Eye SW 12, W 8.2, H25 (96457)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 5mm Hole 20mm M5 Thrd (96098)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- BANSBACH EASYLIFT Bracket 900BA14SR, E-Clip 6mm (96032)
- WHITECAP MARINE HARDWARE Gas Spring Mounting Bracket (G-1015C)
- Bansbach Easylift Gas Spring Brackets & Fittings