Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 80
Mfr # 21952A3
Zoro # G0138241
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 12.91 in
- Extended Length 16.93 in
Product Information
- Brand Bansbach Easylift
- MFR # 21952A3
- Zoro # G0138241
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.91 in |
Extended Length | 16.93 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.87 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | Traction |
Force | 80 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | Elbow |
Locking | No |
Stroke | 4.02 in |
Description
Gas Spring, Traction, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 4.02 in, Extended Length 16.93 in, Compressed Length 12.91 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x58 Mending Plate (N272-724)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21950A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- SPD Welded Blade End Gas Spring (GSWB228633)
- Bansbach Easylift Gas Springs & Dampers