Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 30
Mfr # 22032A3
Zoro # G0138695
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 12.01 in
- Extended Length 17.92 in
Product Information
- Brand Bansbach Easylift
- MFR # 22032A3
- Zoro # G0138695
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.01 in |
Extended Length | 17.92 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 30 lb |
Material | Steel |
Fitting Type | Elbow |
Locking | No |
Adjustable Resistance | No |
Stroke | 5.91 in |
Description
Gas Spring, Traction, Material Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 17.92 in, Compressed Length 12.01 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LMR)
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-3/4" (7000.10B)
- HAGER Satin Chrome Deadbolt 321626D (143041)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22030A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- GENESIS 318Ex 92St 135N 8X22 Me10 Dc (GSS 003567)
- Bansbach Easylift Gas Springs & Dampers