Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 250
Mfr # 22031A3
Zoro # G0138677
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.02 in
- Extended Length 15.94 in
Product Information
- Brand Bansbach Easylift
- MFR # 22031A3
- Zoro # G0138677
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 11.02 in |
Extended Length | 15.94 in |
Cylinder Dia. | 1.1 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 250 lb |
Material | Steel |
Adjustable Resistance | No |
Locking | No |
Fitting Type | Elbow |
Stroke | 4.92 in |
Description
Gas Spring, Traction, Material Steel, Force 250 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 4.92 in, Extended Length 15.94 in, Compressed Length 11.02 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- DON-JO 1-1/4" x 8" 86 Cut Out Filler Plate (EF86CP)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-AL TOP PIVOT SET)
- CAPLUGS PE-LD526 BLK002 MICRO, 100PK (FP-201)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22027A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22030A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-066)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-069)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52400F)
- Bansbach Easylift Gas Springs & Dampers