Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 20
Mfr # 21966A3
Zoro # G0138266
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 20.63 in
- Extended Length 28.5 in
Product Information
- Brand Bansbach Easylift
- MFR # 21966A3
- Zoro # G0138266
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 20.63 in |
Extended Length | 28.5 in |
Rod Dia. | 0.32 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 20 lb |
Material | Steel |
Fitting Type | Elbow |
Adjustable Resistance | No |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, Traction, Material Steel, Force 20 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 28.5 in, Compressed Length 20.63 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, Type Y154P, PK15 (5ZLG1)
- MASTER LOCK Master Lock 4 Pack No. 3 Padlock 3008D (3008D)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU FLUSH SETS)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 56 (21954A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21953A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-074)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-058)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- Bansbach Easylift Gas Springs & Dampers