Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 20
Mfr # 20020A3
Zoro # G0138144
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 16.69 in
- Extended Length 22.6 in
Product Information
- Brand Bansbach Easylift
- MFR # 20020A3
- Zoro # G0138144
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.69 in |
Extended Length | 22.6 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 20 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | Elbow |
Locking | No |
Stroke | 5.91 in |
Description
Gas Spring, Traction, Material Steel, Force 20 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 22.6 in, Compressed Length 16.69 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: SGD-1 - Strike / Cylinder Guard Set- Duranodic Finish (MJR-SGD-1)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- MAKE-TO-FIT 5/16 x 3/4 in. Screen Frame, 72 in. x 0.020, White (Single Pack) (PL 14074)
- USA INDUSTRIALS Silicone O-Ring, Dash 151, PK5 (ZUSAS70FDA151)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 (20027A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 (21964A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF040-029)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- Bansbach Easylift Gas Springs & Dampers