Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 150
Mfr # 22029A3
Zoro # G0138652
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 11.02 in
- Extended Length 15.94 in
Product Information
- Brand Bansbach Easylift
- MFR # 22029A3
- Zoro # G0138652
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 11.02 in |
Extended Length | 15.94 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 150 lb |
Material | Steel |
Locking | No |
Fitting Type | Elbow |
Stroke | 4.92 in |
Adjustable Resistance | No |
Description
Gas Spring, Traction, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 4.92 in, Extended Length 15.94 in, Compressed Length 11.02 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031XSLL-626-41 (P2031XSLL-626-41)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 9 ft. - Black (03_101_WAB)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBD9)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22030A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 (22028A3)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L (FPD-1050A3-CW)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21950A3)
- BANSBACH EASYLIFT Bowden Wire Release, 1250mm, Plastic (BE5.1-004)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 56 (21954A3)
- Bansbach Easylift Gas Springs & Dampers