Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 80
Mfr # AF041-112
Zoro # G0140691
original price:
$48.45
24% off
new price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 9.33 in
- Extended Length 15.63 in
- Fitting Type None
Product Information
- Brand Bansbach Easylift
- MFR # AF041-112
- Zoro # G0140691
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.33 in |
Extended Length | 15.63 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 80 lb |
Material | Steel |
Fitting Type | None |
Adjustable Resistance | No |
Stroke | 6.3 in |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 6.3 in, Extended Length 15.63 in, Compressed Length 9.33 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE RIGID DOOR STOP WHITE 3"" (N248-419)
- EBERHARD MANUFACTURING CO Bushing (Previously 1969-13X) (EMC 1969-39 ZN)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS208KS800)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-113)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22035A3)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150lb (KK2X3-007)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-052)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- Bansbach Easylift Gas Springs & Dampers