Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 70
Mfr # AF042-048
Zoro # G0140813
original price:
$27.59
16% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.32 in
- Extended Length 18.19 in
- Adjustable Resistance No
Product Information
- Brand Bansbach Easylift
- MFR # AF042-048
- Zoro # G0140813
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.32 in |
Extended Length | 18.19 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 70 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, Standard, Material Steel, Force 70 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.19 in, Compressed Length 10.32 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- SUGATSUNE Susgatsune Nsdx20-Rk Right Handed Adjustable Soft Down Lid Stay - Top Opening (NSDX-20RK)
- USA INDUSTRIALS Silicone Grommet 1/2" Hole ID, 1/16" Edge 3/8" ID, PK 50 (BULK-GMT-S50-9)
- IQ AMERICA WD1040 Wireless Plugin Contemporary Door Chime with Button 2 Melody Door Bell (WD1040)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22047A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF042-064)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- GENESIS Gs08-0475Pe10-034 Gas Spring (GSS 1914UM)
- Bansbach Easylift Gas Springs & Dampers