Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 70
Mfr # AF041-111
Zoro # G0140682
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 9.33 in
- Extended Length 15.63 in
- Cylinder Dia. 0.75 in
Product Information
- Brand Bansbach Easylift
- MFR # AF041-111
- Zoro # G0140682
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.33 in |
Extended Length | 15.63 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 70 lb |
Material | Steel |
Locking | No |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 6.3 in |
Description
Gas Spring, Standard, Material Steel, Force 70 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 6.3 in, Extended Length 15.63 in, Compressed Length 9.33 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Silver Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0096)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- DEXTER Cylindrical Lock, C2000-CL-ENTR-R-626-KDC (C2000-CL-ENTR-R-626-KDC)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1-1/2 In Brush (BP4125-12)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF243-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- Bansbach Easylift Gas Springs & Dampers