Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 50
Mfr # AF041-096
Zoro # G0140533
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Fitting Type None
Product Information
- Brand Bansbach Easylift
- MFR # AF041-096
- Zoro # G0140533
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 8.23 in |
Extended Length | 13.74 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Steel |
Fitting Type | None |
Stroke | 5.51 in |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 50 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 5.51 in, Extended Length 13.74 in, Compressed Length 8.23 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, 1-3/4in. Steel Laminated Padlock Keyed# 0303 (1KA-0303)
- DELTANA Modern 9-1/16" Center To Center Cabinet Pull Bright Chrome (MP9116U26)
- ZORO SELECT O-Ring, Dash 355, Silicone, 0.21 In., PK5 (U38883.018.0525)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 (BK2X1-020)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- GENESIS Gs06-0300Pe10-018 Gas Spring (GSS 1726UK)
- Bansbach Easylift Gas Springs & Dampers