Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 50
Mfr # AF041-083
Zoro # G0140402
original price:
$39.00
13% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 6.77 in
- Extended Length 10.71 in
- Rod Dia. 0.32 in
Product Information
- Brand Bansbach Easylift
- MFR # AF041-083
- Zoro # G0140402
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 6.77 in |
Extended Length | 10.71 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 3.94 in |
Description
Gas Spring, Standard, Material Steel, Force 50 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.94 in, Extended Length 10.71 in, Compressed Length 6.77 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, EPDM (40MOE-600)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421500S (C04800421500S)
- RICHELIEU AMERICA TG 4PK 78 WHT Base (F32028TV)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-080)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X3-009)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- AP PRODUCTS 16 In. Gas Spring No. 60 (A1W-10189)
- Bansbach Easylift Gas Springs & Dampers